PANDUIT 2 inch x 6 ft Panduct PVC Flush Wiring Duct Cover, Intrinsic Blue
Description
The C2IB6 PVC Flush Wiring Duct Cover with Protective Film features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 6' (1.83 m) long. Color Intrinsic Blue.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Type C Dust Cover | Material | PVC |
Color | Intrinsic Blue | Type | Flushed Duct Cover |
Dimensions | 6 ft L x 2 in W | Mounting | Snap-On |
For Use With | Flush Cover Wiring Duct | Standards | UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant |
Application | For Indoor use | UPC | 074983273850 |
Packages
120 - UNIT - (120) |