![panc6lg6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266518460.jpg?preset=medium)
PANDUIT 6 inch x 6 ft Panduct Type C PVC Flush Wiring Duct Cover, Light Gray
Description
The C6LG6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 6 ft (1.83 m) long. Color Light Gray.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Material | PVC | Type | Flushed Duct Cover |
Standards | UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant | Application | Cover for Wiring Duct |
UPC | 074983416745 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |