
PANDUIT 3 inch x 6 ft Panduct Slotted Divider Wall, Light Gray
Description
Panduct slotted divider wall, 3.00" nominal duct height, 6' length, PVC, light gray.
Specifications
Brand Name | Panduit | Sub Brand | Panduct® |
Item Name | Divider Wall | Material | PVC |
Color | Light Gray | Type | Slotted |
Dimensions | 6 ft x 19 mm | Packaging Quantity | 6 |
Standards | Buy American Act Compliant, RoHS Compliant | Application | Indoor Applications |
UPC | 074983745036 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |