ABB 4 inch Carlon Split Duct, Schedule 40
Description
Split Duct is the fast and easy way to repair broken ductwork without the costly cutting and resplicing of the conductors. Non-metallic.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Split Duct | Connection Size | 4 in |
Material | Plastic | Type | Rigid Non-Metallic |
Schedule Rating | 40 | Dimensions | 4-1/2 in OD x 10 ft L |
For Use With | 75 °C Conductors | Standards | CSA Certified |
Application | Rated for use with 75?C conductors | UPC | 034481011491 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 25K - UNIT - 25,000 | 100K - UNIT - 100K |