![tab49016sd010](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174200958.jpg?preset=medium)
ABB 5 inch x 10 ft Schedule 40 Split Duct
Description
5 inch, Schedule 40 Split Duct. Outside Diameter 5.563 inch. 10 foot length. Rated for use with 75ÂșC conductors.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Rigid Split Duct | Connection Size | 5 in |
Type | Non-Metallic | Schedule Rating | 40 |
Dimensions | 10 ft L | For Use With | 75 °C Conductors |
Standards | CSA Certified | Application | Rated for use with 75ºC conductors |
UPC | 034481011507 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 10K - UNIT - 10,000 | 180K - UNIT - 180,000 |