ABB 2-1/2 inch Plastic Wiring Duct Cover, Grey
Description
Plastic Wiring Duct Cover, 2.5 Inches, Gray.
Specifications
Brand Name | ABB | Sub Brand | Ty-Duct® |
Item Name | Wiring Duct Cover | Material | PVC |
Color | Gray | Type | Duct Cover |
Dimensions | 6 ft L x 2-1/2 in W | Packaging Quantity | 120/Carton |
Standards | CE, CSA Certified | UPC | 786210089485 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 120 - UNIT = 120 | 5760 - UNIT = 5760 |