![tabtyd2cpw6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969867.jpg?preset=medium)
ABB 2 inch Ty-Duct PVC Wiring Duct Cover, White
Description
Ty-Ductâ„¢ Wiring duct cover constructed of flame-retardant PVC.
Specifications
Brand Name | ABB | Sub Brand | Ty-Duct® |
Item Name | Wiring Duct Cover | Material | PVC |
Color | White | Type | Duct Cover |
Dimensions | 6 ft L x 2 in W | Packaging Quantity | 120/Carton |
Standards | CE, CSA Certified | UPC | 786210089553 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 120 - UNIT = 120 | 3600 - UNIT - 3600 |