ABB 05087 60mm x 80mm Ty-Duct® Wide Slot Wiring Duct with Cover, Gray
Description
Wide fingers and slots increase rigidity and enable easy insertion of bundles.
Specifications
Brand Name | ABB | Sub Brand | ABB |
Item Name | Wiring Duct | Type | Wiring Duct |
Width | 60 mm | Depth | 80 mm |
Length | 2 m | Slot Size | 8 - 12 mm |
Material | Thermoplastic | Color | Gray |
UPC | 888614192225 |
Packages
24 - UNIT = (24) |