ABB 05167 60mm x 60mm Ty-Duct® Narrow Slot Wiring Duct with Cover, Gray
Description
ABB’s innovative Ty-Duct products offer a total solution for routing and concealing wiring in control panels. The narrow slot wiring duct features:• Smaller, higher number of fingers for more concise harnessing• Finger design restricts wire from slipping along the edge — creates two or three levels of wire service
Specifications
Brand Name | ABB | Item Name | Wiring Duct |
Type | Bottom Perforation | Width | 60 mm |
Depth | 60 mm | Length | 6.56 ft |
Slot Type | Slotted | Slot Size | 4/6 mm |
Material | Thermoplastic | Color | Gray |
UPC | 888614189515 |
Packages
32 - UNIT - (32) |