ABB 05189 80mm x 80mm Ty-Duct® Narrow Slot Wiring Duct with Cover, Gray
Description
ABB’s innovative Ty-Duct products offer a total solution for routing and concealing wiring in control panels. The narrow slot wiring duct features:• Smaller, higher number of fingers for more concise harnessing• Finger design restricts wire from slipping along the edge — creates two or three levels of wire service
Specifications
Brand Name | ABB | Sub Brand | Ty-Duct® |
Item Name | Wiring Duct | Type | High Density |
Width | 3.15 in | Depth | 3.15 in |
Length | 6.56 ft | Slot Type | Slotted |
Slot Size | 4 - 6 mm | Material | Thermoplastic |
Color | Light Gray | UPC | 888614189577 |
Packages
16 - UNIT - (16) |