
PANDUIT 3 inch x 6 ft Panduct PanelMax TM DIN Rail Wiring Duct, Light Gray
Description
Panduct PanelMax DIN rail wiring duct (base, covers and DIN rail fasteners), 3 height, PVC, light gray.FEATURES:2-Channel Wiring duct with a hinged and flexible cover that allows you to mount DIN Rail and components on top of the duct to maximize space. Up to 30% panel Space savings, up to 25% material cost savings, and up to 50% faster installation. Pass thru holes to shorten the wire path.
Specifications
Brand Name | Panduit | Sub Brand | PanelMax™ |
Item Name | Wiring Duct | Type | Base/Cover DIN-Rail |
Width | 57.2 mm | Depth | 79.2 mm |
Length | 6 ft | Slot Type | Slotted |
Slot Size | 8 mm | Thickness | 0.31 in |
Material | PVC | Color | Light Gray |
Mounting Type | Standard | Standards | RoHS Compliant, Buy American Act Compliant |
UPC | 074983117086 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |