
PANDUIT 4.12 inch x 8.23 inch x 6 ft Panduct PanelMax TM DIN Rail Wiring Duct, Light Gray
Description
The DRD44LG6 Panduct® PanelMax™ DIN Rail Wiring Duct is a wire management solution that positions DIN rail and components off the panel directly above an integrated wire management channel for up to a 30% smaller footprint; up to 25% material cost savings; and up to 50% faster installation. Compatible with common DIN rail/mount components. Lead-free PVC. 4.12" (104.8 mm) x 8.23" (209 mm) and 6' (1.8 m) long. Includes base, covers, and DIN rail fasteners. Color Light Gray.
Specifications
Brand Name | Panduit | Sub Brand | PanelMax™ |
Item Name | Wiring Duct | Type | Base/Cover DIN-Rail |
Width | 185 mm | Depth | 81 mm |
Length | 6 ft | Slot Type | Slotted |
Slot Size | 8 mm | Thickness | 0.31 in |
Material | PVC | Color | Light Gray |
Mounting Type | Standard | Standards | RoHS Compliant, Buy American Act Compliant |
UPC | 074983117109 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |