![panf15x4lg6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12560624.jpg?preset=medium)
PANDUIT 1.5 inch x 4 inch x 6 ft Panduct Type F Narrow Slot Wiring Duct, Light Gray
Description
The Panduct type F narrow slot wiring duct has a nominal duct size of 1.5W x 4H (38.1mm x 101.6mm) and is 6' long. It is light gray and made of PVC. Part number is DUCT ONLY. Cover is sold separately.FEATURES:Narrow finger and slot design closely matches the spacing of high-density components. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Wiring Duct | Type | Type F, Bottom Perforation |
Width | 44.5 mm | Depth | 104.1 mm |
Length | 1.8 m | Slot Type | Narrow |
Slot Size | 5 mm Pitch | Thickness | 0.11 IN |
Material | Lead-Free PVC | Color | Light Gray |
Mounting Type | Standard Hole | UPC | 074983375417 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |