Abbotsford
panf2x2wh6

PANDUIT 6 ft x 2 inch x 2 inch Panduct Type F Narrow Slot Wiring Duct, White

Price $8.0500 / FT
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:F2X2WH6
Documents Documents

Description

Panduct® type F narrow slot wiring duct, 2 W x 2 H, 6' length, PVC, white.FEATURES:Narrow finger and slot design closely matches the spacing of high-density compnents. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time.

Specifications

Brand Name Panduit Sub Brand Panduct
Item Name Wiring Duct Type Type F
Width 2 in Depth 2 in
Length 6 ft Slot Type Narrow Slotted
Slot Size 5 mm Thickness 0.08 IN
Material Lead-Free PVC Color White
Mounting Type Standard Mounting Hole Application For Indoor use
UPC 074983375523

Packages

6 - UNIT - 6 120 - UNIT - (120)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok