![panf2x4ib6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274279355.jpg?preset=medium)
PANDUIT 2 inch x 4 inch x 6 ft Panduct® Base Wiring Duct, Intrinsic Blue
Description
The F2X4IB6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 2" x 4" (50.8 mm x 101.6 mm) and 6' (1.83 m) long. Part number is DUCT ONLY. Cover is sold separately. Color Intrinsic Blue.
Specifications
Brand Name | Panduit | Sub Brand | Panduct® |
Item Name | Wiring Duct | Type | Type F, Narrow Slot |
Width | 57.2 mm | Depth | 104.1 mm |
Length | 1.8 m | Slot Type | Slotted |
Slot Size | 5 mm | Thickness | 0.11 IN |
Material | PVC | Color | Intrinsic Blue |
Mounting Type | Mounting Holes | Application | For Indoor |
UPC | 074983018017 |
Packages
60 - UNIT - (60) |