PANDUIT 2 inch x 4 inch x 6 ft Panduct Type F Narrow Slot Wiring Duct, Light Gray
Description
The Panduct® type F narrow slot wiring duct has a nominal duct size of 2W x 4H (50.8mm x 101.6mm) and is 6' long. It is light gray and made of PVC. Part number is DUCT ONLY. Cover is sold separately.FEATURES:Narrow finger and slot design closely matches the spacing of high-density compnents. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Wiring Duct | Type | Type F |
Width | 2 in | Depth | 4 in |
Length | 6 ft | Slot Type | Narrow Slotted |
Slot Size | 5 mm | Thickness | 0.11 IN |
Material | Lead-Free PVC | Color | Light Gray |
Mounting Type | Standard Mounting Hole | Application | For Indoor use |
UPC | 074983375615 |
Packages
6 - UNIT - 6 | 60 - UNIT - (60) |