PANDUIT 2 inch x 4 inch x 6 ft Panduct Type F Narrow Slot Wiring Duct, White
Description
The Panduct type F narrow slot wiring duct has a nominal duct size of 2"W x 4"H (50.8mm x 101.6mm) and is 6' long. It is white and made of PVC. Narrow finger and slot design closely matches the spacing of high-density components. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time. Part number is DUCT ONLY. Cover is sold separately.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Wiring Duct | Type | Type F |
Width | 2 in | Depth | 4 in |
Length | 6 ft | Slot Type | Narrow Slotted |
Slot Size | 5 mm | Thickness | 0.11 IN |
Material | Lead-Free PVC | Color | White |
Mounting Type | Standard Mounting Hole | Application | For Indoor use |
UPC | 074983375608 |
Packages
6 - UNIT - 6 | 60 - UNIT - (60) |