PANDUIT 3 inch x 3 inch x 6 ft Panduct Type F Narrow Slot Wiring Duct, Light Grey
Description
The Panduct® type F narrow slot wiring duct has a nominal duct size of 3W x 3H (76.2mm x 76.2mm) and is 6' long. It is light gray and made of PVC. Part number is DUCT ONLY. Cover is sold separately.FEATURES:Narrow finger and slot design closely matches the spacing of high-density components. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Wiring Duct | Type | Type F |
Width | 3 in | Depth | 3 in |
Length | 6 ft | Slot Type | Narrow Slotted |
Slot Size | 5 mm | Material | Lead-Free PVC |
Color | Light Gray | Mounting Type | Standard Mounting Hole |
Application | For Indoor use | UPC | 074983375776 |
Packages
6 - UNIT - 6 | 60 - UNIT - (60) |