×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panf3x3wh6

PANDUIT 6 ft x 3 inch x 3 inch Panduct Type F Narrow Slot Wiring Duct, White

Price $11.5800 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:F3X3WH6

Description

Panduct type F narrow slot wiring duct, 3 W x 3 H, 6' length, PVC, white.Narrow finger and slot design closely matches the spacing of high-density compnents. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time

Specifications

Brand Name Panduit Sub Brand Panduct
Item Name Wiring Duct Type Type F, Bottom Perforated
Width 3 in Depth 3 in
Length 6 ft Slot Type Narrow Slotted
Slot Size 5 mm Material Lead-Free PVC
Color White Mounting Type Standard Mounting Hole
Application For Indoor use UPC 074983375769

Packages

6 - UNIT - 6 60 - UNIT - (60)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok