×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panf4x4lg6

PANDUIT 6 ft x 4 inch x 4 inch Panduct Type F Narrow Slot Wiring Duct, Light Gray

Price $13.9200 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:F4X4LG6

Description

The Panduct type F narrow slot wiring duct has a nominal duct size of 4” W x 4” H and is 6' long. It is light gray and made of PVC.FEATURES:Narrow finger and slot design closely matches the spacing of high-density components. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time.

Specifications

Brand Name Panduit Sub Brand Panduct
Type Base Wiring Duct Width 4.25 in
Length NA Thickness 0.11 IN
Material PVC Color Light Gray
Mounting Type Mounting Holes Standards RoHS Compliant, UL Recognized, CE Compliant; CSA Approved
Application Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications UPC 074983375974

Packages

1 - UNIT - 1 6 - UNIT - (6) 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok