
PASS & SEYMOUR 636112 2.3 inch x 2.36 inch x 2 mtr PVC Transcab Open Slot Panel, Gray
Description
Transcab cable ducting with 6.5 mm wide fingers with a 6 mm spacing. Accepts up to 6 mm² without breaking side wall finger. Two pre-scored lines allow removal of fingers. Bump on side wall fingers help cabling. Rounded fingers prevent injury during cabling. Conform to EN 500 85 parts 2 and 3. Plastic cable ducting (base + cover). Side perforations at intervals of 12.5 mm. Length: 2 m.
Specifications
Brand Name | Legrand | Item Name | Transcab Cable Ducting with 6.5 mm W Fingers and 6 mm Spacing |
Width | 60 mm | Length | 2000 mm |
Slot Size | 6.5 mm | Material | PVC |
Color | RAL 7030 Gray | Includes | Base, Cover |
Standards | EN 500 85 Parts 2 and 3, IEC 695-2-1, NF P 92-501, UL 94-V0 |
Packages
32 - UNIT - (32) |