WIELAND ELECTRIC 40mm x 40mm BA7A Wire Duct with Base and Cover, Gray
Description
PRODUCT FEATURES:- Flammability: Self extinguishing UL94V-0- Maintains dimensional stability under heat- Halogen-free version available- Includes Base and Cover- 2 Meter Lengths- -5oc to 60oc
Specifications
Brand Name | Wieland Electric | Item Name | Wiring Duct |
Type | Type BA7A | Width | 1-1/2 in |
Depth | 1-1/2 in | Length | 2 m |
Color | RAL 7030 Gray | Includes | Base and Cover |
Standards | CSA Certified, UR Listed, Self Extinguishing UL 94V-0 Flammability Rating | UPC | 298430081816 |
Packages
1 - UNIT - 1 |