WIELAND ELECTRIC 1 inch x 2 inch X 2 mtr Electric Wiring Duct with Base and Cover, Gray
Description
Wiring duct DNG, high impact, rigid vinyl, wont peel, chip or crack. Resists oils, grease, salt solutions, most mildly concentrated acids, fungus. Non flammable, warp-proof, non-brittle. High dielectric and will withstand temperatures to 150°F. Flammability self extinguishing UL94V-0. Maintains dimensional stability under heat 65°C (150°F) as per DIN53458. Includes base and cover. -5 to 65°C.
Specifications
Brand Name | Wieland Electric | Item Name | Wiring Duct |
Type | Bottom Perforated | Material | Plastic |
Color | Gray | UPC | 298430017273 |
Packages
9 - UNIT - (9) |