Abbotsford
tab05183

ABB ELECTRIFICATION CANADA INC 05183 Wiring Duct Wiring Duct Thermoplastic RAL 7030 Light Gray 2 m Lx 25 mm W

Price $24.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:05183

Description

Wiring Duct 25 X 80 4/6 Slot

Specifications

Brand Name ABB Item Name Wiring Duct
Type Wiring Duct Width 25 mm
Depth 80 mm Length 2 m
Slot Size 4 - 6 mm Material Thermoplastic
Color RAL 7030 Light Gray UPC 888614189553

Packages

28 - UNIT - (28)
Substitutes to this product