Abbotsford
tabtyd3x4npg6

ABB 3 inch x 4 inch x 6 ft PVC Narrow Slot Wiring Duct, Grey

Price $24.4962 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 6
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYD3X4NPG6
Documents Documents

Description

PRODUCT FEATURES:• Part number is DUCT ONLY. Cover is sold separately.• 6 feet long• Higher number of smaller fingers for more concise harnessing• Non-slip cover does not slide easily and resists vibration• Rounded edges protect hands and wires• V-shaped slot lead-in enables easier and faster wire installation• Restricted slot design makes sure that wires are held with or without the cover inserted• Cover attaches flush with sidewall for finished look• Versatile North American and DIN standard mounting holes enable use of the same duct for multiple applications• Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct• Finger design restricts wire from slipping along the edge; creates two or three levels of wire service• Lead-free construction• Constructed of flame-retardant PVC

Specifications

Brand Name ABB Sub Brand Ty-Duct®
Item Name Wiring Duct Type Narrow Slot Duct
Width 3-1/4 in Depth 4.46 in
Length 6 ft Slot Type Narrow
Material PVC Color Gray
Standards CSA Certified, CE, UR Listed UPC 786210092188

Packages

1 - UNIT - 1 6 - UNIT = (6) 60 - UNIT = 60 720 - UNIT = 720
This website uses cookies to ensure you get the best experience on our website. Read more
Ok