Abbotsford
tabtyd1x15npw6

ABB 1 inch x 1.5 inch PVC 6ft Narrow Slot Wiring Duct, White

Price $10.2744 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYD1X15NPW6

Description

PRODUCT FEATURES:• Higher number of smaller fingers for more concise harnessing• Non-slip cover does not slide easily and resists vibration• Rounded edges protect hands and wires• V-shaped slot lead-in enables easier and faster wire installation• Restricted slot design makes sure that wires are held with or without the cover inserted• Cover attaches flush with sidewall for finished look• Versatile North American and DIN standard mounting holes enable use of the same duct for multiple applications• Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct• Finger design restricts wire from slipping along the edge; creates two or three levels of wire service (see page B-6 for illustration)• Lead-free construction• Constructed of flame-retardant PVC

Specifications

Brand Name ABB Sub Brand Ty-Duct®
Item Name Wiring Duct Type Narrow Slot Duct
Width 1 in Depth 1-1/2 in
Length 6 ft Slot Type Narrow
Material PVC Color White
Mounting Type Hole Standards CE, CSA Certified, UR Listed
UPC 786210092287

Packages

1 - UNIT - 1 6 - UNIT = (6) 120 - UNIT = 120 4800 - UNIT - 4800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok