Abbotsford
tabtyd25x3npg6

ABB 2.5 inch x 3 inch x 6 ft PVC Narrow Slot Wiring Duct, Grey

Price $15.2154 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYD25X3NPG6
Documents Documents

Description

PRODUCT FEATURES:• Part number is DUCT ONLY. Cover is sold separately.• 6 feet long• Higher number of smaller fingers for more concise harnessing• Non-slip cover does not slide easily and resists vibration• Rounded edges protect hands and wires• V-shaped slot lead-in enables easier and faster wire installation• Restricted slot design makes sure that wires are held with or without the cover inserted• Cover attaches flush with sidewall for finished look• Versatile North American and DIN standard mounting holes enable use of the same duct for multiple applications• Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct• Finger design restricts wire from slipping along the edge; creates two or three levels of wire service• Lead-free construction• Constructed of flame-retardant PVC

Specifications

Brand Name ABB Sub Brand Ty-Duct®
Item Name Wiring Duct Type Slotted, High Density
Width 2-3/4 in Depth 3.14 in
Length 6 ft Slot Type Narrow
Slot Size 0.2 in Material PVC
Color Gray Standards CE, CSA Certified, UR Listed
UPC 786210092133

Packages

1 - UNIT - 1 6 - UNIT = (6) 60 - UNIT = 60 1440 - UNIT = 1440