Abbotsford
tabtyd2x2npw6

ABB 2 inch x 2 inch x 6 ft PVC Narrow Slot Wiring Duct, White

Price $10.6191 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 6
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYD2X2NPW6
Documents Documents

Description

PRODUCT FEATURES:• Part number is DUCT ONLY. Cover is sold separately.• Higher number of smaller fingers for more concise harnessing• Non-slip cover does not slide easily and resists vibration• Rounded edges protect hands and wires• V-shaped slot lead-in enables easier and faster wire installation• Restricted slot design makes sure that wires are held with or without the cover inserted• Cover attaches flush with sidewall for finished look• Versatile North American and DIN standard mounting holes enable use of the same duct for multiple applications• Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct• Finger design restricts wire from slipping along the edge; creates two or three levels of wire service (see page B-6 for illustration)• Lead-free construction• Constructed of flame-retardant PVC

Specifications

Brand Name ABB Sub Brand Ty-Duct®
Item Name Wiring Duct Type Narrow Slot Duct
Width 2-1/4 in Depth 2.19 in
Length 6 ft Slot Type Narrow
Slot Size 0.2 x 1-1/4 in Material PVC
Color White Mounting Type Screw
Standards CSA Certified, CE, UR Listed UPC 786210092485

Packages

1 - UNIT - 1 6 - UNIT = (6) 120 - UNIT = 120 2400 - UNIT - 2400