Abbotsford
tabtyd2x2wpg6

ABB 2 inch x 2 inch x 6 ft PVC Wide Slot Wiring Duct, Grey

Price $9.7611 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 6
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYD2X2WPG6
Documents Documents

Description

PRODUCT FEATURES:• Part number is DUCT ONLY. Cover is sold separately.• Wide fingers and slots increase rigidity and enable easier insertion of wiring bundles• Non-slip cover does not slide easily and resists vibration• Rounded edges keep hands and wires free of abrasion• V-shaped slot lead-in enables easier and faster wire installation• Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct• Restricted slot design ensures that wires are held with or without the cover inserted• Cover attaches flush with sidewall for finished look• Improved flush sidewall and cover style for greater wire capacity• Versatile North American and DIN standard mounting holes enable use of the same duct for multiple applications• Constructed of flame-retardant PVC• Integrated mounting holes — larger sizes include staggered holes for mounting flexibility• Lead-free construction

Specifications

Brand Name ABB Sub Brand Ty-Duct®
Item Name Wiring Duct Type Wide Slot Duct
Width 2-1/4 in Depth 2.19 in
Length 6 ft Slot Type Wide
Slot Size 0.3 x 1-1/4 in Material PVC
Color Gray Mounting Type Screw
Standards CSA Certified, CE, UR Listed UPC 786210090054

Packages

1 - UNIT - 1 6 - UNIT = (6) 120 - UNIT = 120 2400 - UNIT - 2400