TECHSPAN A100100C 4 inch x 4 inch Duct Finger with Cover
Description
Wiring ducts with large fingers and larger slots for easy insertion of larger wires and cables. Wire ducts with 8 mm. slots Material: Self-extinguishing rigid PVC Class 1 UL94-VO.
Specifications
Brand Name | Techspan | Sub Brand | Ameri-Duct |
Item Name | Wiring Duct | Type | Lead-Free |
Width | 3.94 in | Depth | 3.94 in |
Length | 6.56 ft | Slot Type | Wide |
Slot Size | 8 mm | Series | CZE37 |
Material | PVC | Color | Gray |
Includes | Wire Retainer | Standards | Class 1 UL94-VO, CE, CSA, RoHS Certified |
UPC | 776856130108 |
Packages
1 - UNIT - 1 |