ABB 05185 40mm x 80mm Ty-Duct® Narrow Slot Wiring Duct with Cover, Gray
Description
ABB’s innovative Ty-Duct products offer a total solution for routing and concealing wiring in control panels. The narrow slot wiring duct features:• Smaller, higher number of fingers for more concise harnessing• Finger design restricts wire from slipping along the edge — creates two or three levels of wire service
Specifications
Brand Name | ABB | Item Name | Wiring Duct |
Type | Bottom Perforated | Width | 40 mm |
Depth | 80 mm | Length | 2 m |
Slot Type | Slotted | Slot Size | 4 - 6 mm |
Material | Thermoplastic | Color | Gray |
UPC | 888614189560 |
Packages
36 - UNIT - (36) |