EATON SL7-CB-IMH STACKLIGHT BASE 70mmW/ INTERNAL FIX HOLE
Description
Stacklight, base module, for horizontal mounting. Includes cover, maximum 5 modules. Base with internal (on the inside) fixing holes spring-loaded terminals.
Specifications
Brand Name | Eaton | Item Name | Base Module |
Type | 70 mm | Voltage Rating | 24 VAC/DC +/- 10%, 110/120 VAC +/- 10%, 230/240 VAC +/- 10%, 250 V (Insulation), 4000 VAC (Withstand) |
Series/Model | SL7 | Enclosure Type | UL Type 1 |
Connection Type | Spring Loaded Terminal | Mounting | Horizontal, Floor, Bracket |
Temperature Rating | -30 to 60 °C | Color/Finish | Negro, Black Cap |
Dimensions | 70 mm dia | For Use With | AS Interface, SL7-L-, SL7-BL-, SL7-FL-, SL7-AP- 7 Stacklight Modules |
Includes | Cover | Standards | UL Listed, Certified by UL for Use in Canada, CSA NKCR7, cULus Listed, UL NKCR, UL File No. E29184, IEC/EN 60947-5-1, UL 508 Listed, CSA-C22.2 No. 14-10, CSA-C22.2 No. 94-91, CE Certified, IEC 60068-2-30, IEC/EN 60947-5-1 |
Application | For Signalling Column | UPC | 015081677775 |
Packages
1 - UNIT - 1 |