EATON SL7-AP24 ALARM STACKLIGHT 24V70mm 100DB CONT or PULSE
Description
Acoustic module with continuous tone or pulsed tone, adjustable with internal dip switches. Sound pressure 100 db, adjustable with internal potentiometer.
Specifications
Brand Name | Eaton | Item Name | Stacklight Acoustic Module |
Type | 70 mm | Voltage Rating | 24 VAC/VDC |
Series/Model | SL7 | Amperage Rating | 92 mA |
Enclosure Type | NEMA 4, 4X, 13 | Color/Finish | Black |
For Use With | Signal Tower | Standards | CSA C22.2 No. 14-10, C22.2 No. 94-91, CSA Class No. NKCR7 Certified, IEC Rated, UL 508, cULus Listed, UL File No. E29184 Listed, CE Certified |
UPC | 015081678109 |
Packages
1 - UNIT - 1 |