
CHUBB EDWARDS 3/4 inch Conduit Edward Signaling 349 Weatherproof Back Mounting Box, White
Description
Weatherproof Back Box. Rugged die-cast aluminum. Tapped to 3/4 conduit. Moulded neoprene gasket. Sage grey finish.
Specifications
Brand Name | Edwards-Signals | Item Name | Weatherproof Back Box |
Type | 2-Inlet, Round | Depth | 41 mm |
Material | Die-Cast Aluminum | Color | Gray |
Mounting Type | Wall, Ceiling | Gangable | False |
Cable Entry | 19 mm | For Use With | Edwards 6 - 10 in Bells |
UPC | 782640242001 |
Packages
1 - UNIT - 1 |