
CHUBB EDWARDS 403-SB 24V Edwards Signaling 403-SB Surface Box for 403 Bell Strobe, Red
Description
The bell/strobe plate is ideal for renovation and retrofit projects and new construction. It is equipped with a self-synchronizing strobe and is designed to allow on-site mounting of 439 and MB Series Bells providing instant conversion to Bell/Strobe audible/visual signal appliances.403 Series strobes are self-synchronized to flash at 1 fps across their full operating voltage range. The strobe operates on any existing 2-wire signal circuit.
Specifications
Brand Name | Edwards-Signals | Item Name | Surface Box |
Length | 6 in | Width | 11-1/2 in |
Depth | 2 in | Material | Rugged Steel Plate |
Finish | Enamel Painted | Color | Red |
For Use With | 403 Bell Strobe |
Packages
1 - UNIT - 1 |