
CHUBB EDWARDS 4-9/16 inch x 2 inch Edwards Weatherproof Backbox Surface Mount with Gasket
Description
Weatherproof back box for 439D series bells.
Specifications
Brand Name | Edwards-Signals | Item Name | Back Box |
Type | Weatherproof | Length | 4-1/2 in |
Width | 4-9/16 in | Depth | 2 in |
Number of Gangs | 1 | Material | Rugged Die-Cast Aluminum |
Finish | Baking Enamel | Color | Sage Gray |
Mounting Type | Surface | For Use With | 4 in, 6 in, 8 in and 10 in 439D, 435 and 438 Bells and CS405 Strobes |
Includes | Molded Neoprene Gasket | Standards | UL Listed |
UPC | 782640245651 |
Packages
1 - UNIT - 1 |