CHUBB EDWARDS 870B Edwards Signaling 870 Series AdaptaHorn Flush Mount Vibrating Horn Wall Box, Gray
Description
Wall box for 870 series
Specifications
Brand Name | Edwards-Signals | Item Name | Wall Box |
Type | Wall Box | Length | 6-1/2 in |
Depth | 2-1/4 in | Material | Die-Cast |
Color | Gray | Mounting Type | Wall |
Series/Model | 870 | For Use With | 870 Series Flush Mount Vibrating Horns |
Standards | UL Listed, FM Approved, RoHS Compliant | Application | For Timing, Scheduling, Paging, General Alarm, Warning |
UPC | 782640261156 |
Packages
1 - UNIT - 1 |