Abbotsford
nuhac0200

NVENT THERMAL NUHEAT Install Pro Alarm

Price $33.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:AC0200

Description

nVent NUHEAT Install Pro Alarm (AC0200) is an electrical fault indicator that simultaneously monitors the hot, neutral and ground wires during installation of any line voltage floor heating system. If a wire is damaged during installation, the Install Pro Alarm will sound an alert, prompting the installer to stop and correct the problem before continuing.

Specifications

Brand Name nVent Item Name Install Pro Alarm
For Use With Mesh Self Adhesive Electric Floor Heating Application For Monitors the Hot, Neutral and Ground Wires During Installation of Any Line Voltage Floor Heating System
UPC 620713031063

Packages

8 - UNIT - (8)
Substitutes to this product