Abbotsford
edw105xbrmr120a

CHUBB EDWARDS 105XBRMR120A 120V Edwards XTRA-BRITE LED Adverse Location Signal, Red

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:105XBRMR120A

Description

The 105XBRM Series LED visual signals are heavy duty, reliable, UL, cUL (General Utility) (misc. device/control unit accessory) beacons. The 105XBRM Series features a UL listed Type 4X enclosure and is UL Listed for Marine Use. These signals are designed for use in industrial applications or in applications where a Type 4X enclosure is required. The 105XBRM LED series come in a steady-on mode, and can easily be set to a 65 fpm flashing mode. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate.

Specifications

Brand Name Edwards-Signals Item Name Beacon
Type Steady-On or Flashing Lamp Type LED
Voltage Rating 120 V Dimensions 3-5/8 in W x 4-5/8 in H
Color amber, blue, green, red or clear Amperage Rating 108 mA
Frequency Rating 50/60 Hz Lens Type Cylindrical
Mounting Wall, Outletbox or 3/4 inch pipe mount attachments UPC 782640052273

Packages

1 - UNIT - 1