
CHUBB EDWARDS 50A-N5-40WH 120V Edwards Flashing AdaptaBeacon Flashing Light Weatherproof Protective Dome, Amber
Description
50 Series AdaptaBeacon Flashing Light
Specifications
Brand Name | Edwards-Signals | Sub Brand | AdaptaBeacon® |
Item Name | Flashing Beacon Light | Type | Cylindrical |
Lamp Type | Halogen | Voltage Rating | 120 V |
Flashes Per Minute | 65 f/min | Dimensions | 6 in dia x 5-7/8 in H |
Color | Amber Lens | Series/Model | 50 |
Amperage Rating | 0.3 A | Frequency Rating | 50/60 Hz |
Wattage | 40 W | Lumens | 265 lm |
Material | Cast Metal Base | Lens Type | Polycarbonate |
Mounting | Surface | Temperature Rating | -31 to 150 °F |
Standards | UL 1638 Listed, cUL Listed | Application | For Indoor and Outdoor use |
UPC | 782640265123 |
Packages
1 - UNIT - 1 |