
CHUBB EDWARDS 51A-N5-40W 120V Edwards Flashing Incandescent Beacons with Horn, Amber
Description
Edwards 51 Series flashing light with base mounted horn designed for indoor or outdoor installation. Often used in airport baggage carousels.
Specifications
Brand Name | Edwards-Signals | Item Name | Beacon |
Type | Flashing, Cylindrical | Lamp Type | Incandescent |
Voltage Rating | 120 V | Flashes Per Minute | 65 f/min |
Dimensions | 6 in W x 7-3/8 in H | Color | Amber |
NEMA Rating | Indoor/Outdoor | Amperage Rating | 350 mA |
Wattage | 40 W | Lumens | 189 lm |
Material | Metal/Polycarbonate | Mounting | 1/2 in NPT Conduit or Surface |
UPC | 782640213063 |
Packages
1 - UNIT - 1 |