
CHUBB EDWARDS 52B-N5-40WH 0.35Amp 120V Edwards AdaptaBeacon Rotating Halogen or Incandescent Light
Description
Edwards 52 Series rotating beacon for indoor or outdoor applications. Cast base can be utilized as junction box. May be mounted vertically, facing up or down in 3 days.
Specifications
Brand Name | Edwards-Signals | Item Name | Beacon |
Type | Rotating, Cylindrical | Lamp Type | Halogen |
Voltage Rating | 120 V | Flashes Per Minute | 65 f/min |
Dimensions | 6 in W x 8-1/2 in H | Color | Blue |
NEMA Rating | Indoor/Outdoor | Amperage Rating | 350 mA |
Wattage | 40 W | Lumens | 265 lm |
Material | Metal/Polycarbonate | Mounting | 1/2 in NPT Conduit or Surface |
UPC | 782640265505 |
Packages
1 - UNIT - 1 |