
CHUBB EDWARDS 52R-N5-40WH 0.35Amp 120V Edwards AdaptaBeacon Rotating Halogen or Incandescent Light, Red
Description
Edwards 52 Series rotating beacon for indoor or outdoor applications. Cast base can be utilized as junction box. May be mounted vertically, facing up or down
Specifications
Brand Name | Edwards-Signals | Item Name | Beacon |
Type | Rotating Halogen, Cylindrical | Voltage Rating | 120 V |
Flashes Per Minute | 65 f/min | Dimensions | 8 1/2 H x 6 in W |
Color | Red | NEMA Rating | Indoor/Outdoor |
Amperage Rating | 0.35 A | Wattage | 40 W |
Lumens | 265 lm | Material | Polycarbote Lens/Cast Metal Base |
Mounting | Surface | Application | Indoor/Outdoor Use |
UPC | 782640265581 |
Packages
1 - UNIT - 1 |