Abbotsford
edw92rn5

CHUBB EDWARDS 92R-N5 0.1Amp 120V Chubb Edwards Beacon Strobe Surface, Red

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:92R-N5

Description

Edwards 48C Series strobe lights have been designed to command immediate attention. The unique double fresnel lens has been optically engineered to maximize the strobe tube brilliance. This is accomplished with a series of complementing fresnels that cause the dome to “fill” with light each time the strobe flashes. This design feature increases the apparent AdaptaBeacon “on-time”; improving viewer perception. Beam distance is increased through the addition of external fresnel lenses. A heavy duty, cast zinc base may also double for use as a junction box.

Specifications

Brand Name Edwards-Signals Type Flashing Xenon Strobe
Voltage Rating 120 V Color Red
NEMA Rating Suitable for indoor and outdoor applications Mounting For indoor installation, the sigl may be direct surfacemounted on a 4 inch (102 mm) octagon box, or 1/2 inch (13 mm) NPT conduit or for outdoor (weatherproof) installation, the sigl must be conduit mounted
UPC 782640216859

Packages

1 - UNIT - 1