![edw93crn5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12409614.jpg?preset=medium)
CHUBB EDWARDS 93R-N5 120V Edwards Signaling 93CR-N5 Adaptabeacon Alarm Strobe, Red
Description
Edwards 93 Series Xenon strobe beacons are heavy-duty visual signals suitable for use where more frequent and longer lasting signaling cycles may be required. Optically designed fresnel lenses improve viewer perception for indoor and outdoor applications. The base is cast and can be utilized as a junction box. Optically designed fresnel lenses. Single and double flash models. For outdoor use, lens should face up. 93 Series - 3/4 conduit mount. Operating temperature range -31°F to 150°F (-35°C to 66°C).
Specifications
Brand Name | Edwards-Signals | Item Name | Beacon |
Type | Heavy-Duty, Single Flashing, Outdoor | Lamp Type | Xenon Strobe |
Voltage Rating | 120 VAC | Flashes Per Minute | 65 f/min |
Dimensions | 8-1/16 in W | Color | Red |
Series/Model | 93 Series | Amperage Rating | 0.1 A |
Frequency Rating | 50/60 Hz | Lens Type | Optically Designed Fresnel |
Mounting | Conduit, Surface | Temperature Rating | -31 to 150 °F |
Includes | 93-LA Lens, 92-ST 3000 hr Strobe Tube | Standards | UL 1638 Listed, cUL Listed |
Application | Indoor and Outdoor Applications | UPC | 782640217108 |
Packages
1 - UNIT - 1 |