
CHUBB EDWARDS 96BR-N5 120V AdaptaBeacon Flashing Light Weatherproof Protective Dome
Description
96C strobe lights have no moving parts and therefore are not subject to mechanical wear and are virtually immune to shock and vibration. The transistorized power supply and Xenon ¿ash tube ¿ashes a 360 degree beam of light of tremendous intensity through a shatter-resistant Lexan® optic lens. They are ideally suited for installations where high ambient light levels make traditional rotating or ¿ashing lights dif¿cult to distinguish or where ambient noise makes audible signals dif¿cult to hear.
Specifications
Brand Name | Edwards-Signals | Item Name | Light Duty Strobe Beacon |
Type | Cylindrical | Lamp Type | Xenon |
Voltage Rating | 120 V | Flashes Per Minute | 65 |
Color | Red | NEMA Rating | Suitable for indoor and outdoor applications |
Amperage Rating | 100 mA | Mounting | 1/2 in NPT Conduit/Surface |
Application | For Indoor and Outdoor Applications | UPC | 782640218181 |
Packages
1 - UNIT - 1 |