
CHUBB EDWARDS 96CB-N5-1 0.1Amp 120VAC Chubb Edwards Beacon Strobe Xenon, Blue
Description
96C strobe lights have no moving parts and therefore are not subject to mechanical wear and are virtually immune to shock and vibration. The transistorized power supply and Xenon ¿ash tube ¿ashes a 360 degree beam of light of tremendous intensity through a shatter-resistant Lexan® optic lens. They are ideally suited for installations where high ambient light levels make traditional rotating or ¿ashing lights dif¿cult to distinguish or where ambient noise makes audible signals dif¿cult to hear.
Specifications
Brand Name | Edwards-Signals | Item Name | Beacon |
Lamp Type | Xenon Strobe | Voltage Rating | 120 V |
Flashes Per Minute | 65 f/min | Dimensions | 4-9/32 in dia x 4-7/32 in H |
Color | Blue Lens | NEMA Rating | NEMA 4X |
Series/Model | 96C | Amperage Rating | 0.1 A |
Mounting | Surface, 1/2 in NPT Conduit | Temperature Rating | -35 °C to 66 °C |
Standards | CSA Certified | Application | Indoor/Outdoor |
Packages
1 - UNIT - 1 |