CHUBB EDWARDS 98BR-G1 24VDC 0.3Amp NEMA 4X Chubb Edwards Beacon Strobe Xenon, Red
Description
98C Series – Direct or Pipe Mount. The DC version of the No. 96C Series strobe. For industrial applications, such as fork lifts, cranes and repair vehicles
Specifications
Brand Name | Edwards-Signals | Item Name | Strobe Beacon |
Lamp Type | Xenon | Voltage Rating | 24 VDC |
Flashes Per Minute | 65 | Dimensions | 4-9/32 in W x 4-7/32 in H |
Color | Red | NEMA Rating | NEMA 4X |
Series/Model | 98 | Amperage Rating | 0.3 A |
Material | Plastic | Mounting | Conduit/Panel |
Temperature Rating | -31 to 150 °F | Standards | cULus Listed |
Application | For Industrial, Commercial and Institutional Applications | UPC | 782640443729 |
Packages
1 - UNIT - 1 |