Abbotsford
fssav1led120a

FEDERAL SIGNAL AV1-LED-120A LED Flashing Light and Buzzer 120 VAC, Amber Audible/Visual Signal

Price $478.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL
Manufacturer #:AV1-LED-120A
Documents Documents

Description

LED flashing combination audible or visual signal. The AV1-LED features a 100% polycarbonate housing that is rated for type-3R rain-tight applications. Available dome colours include amber, blue, clear, green and red. The AV1-LED design provides three mounting configurations. The black base will accommodate mounting to a 1/2 inch NPT pipe, a 4 inch octagonal electrical box or any flat surface. The surface mount gasket serves as a template for preparing a flat surface with appropriate mounting holes. All AV1-LED units feature a unique twist-and-lock dome design to allow for tool-free access to the LED. The fresnel lensing provides superior visibility in all directions. The integrated buzzer provides 85 dBA output at 10 ft. The unit is capable of independent flashing light and sounder operation. The LED can be field adjusted to two flash patterns, 60 FPM or 75 FPM, via a jumper on the PC board. The AV1-LED comes in two voltage variations 24 VDC and 120 VAC. Each unit is factory assembled with two colour coded leads. If desired, the user can remove the leads and connect directly to the terminal block located in the base of the unit.

Specifications

Brand Name Federal Signal Type Audible/Visual Signal
Voltage Rating 120 VAC Loudness 85 (At 10 Feet) DB
Flashes Per Minute 60/75 FLPM Material Polycarbonate
Color Amber Amperage Rating 30m A
Mounting 1/2-Inch NPT Pipe/Surface/4-Inch Electrical Box NEMA Rating Type 3R Enclosure
Environmental Conditions -31 to 150 F Standards UL Listed/cUL Listed
Application Indoor/Outdoor UPC 782979227564

Packages

1 - UNIT - 1