![notfm98024120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14984111.jpg?preset=medium)
NOTIFIER CANADA FM-980 Quad Voltage Fire-Lite® Alarms FM980 Door Holder Surface Floor Mount
Description
Electromagnetic door holder. Surface floor mount for single door. 12 VDC, 24 VAC/VDC, 120 VAC. Improperly applied voltage does not damage the unit. Spacing kit for odd angles. 25 to 40 pounds holding power. Magnet protected against transients and surges up to 600 VAC models. Fail-safe operation, power failure releases door to close. Positive release button initiates closing motion.
Specifications
Brand Name | Notifier | Item Name | Single Door Holder |
Material | Plastic | Mounting | Floor |
Type | Electromagnetic | Series/Model | FM Series |
Voltage Rating | 120 VAC | Dimensions | 4-3/4 in L x 5 in W x 3-1/8 in H |
Standards | BSA Certified, UL R11746, ULC ML245 |
Packages
1 - UNIT - 1 |